Zoro Homepage

Drain Kit, Manual, 290 Max PSI, 1/2 NPT

  • Mfr # EM1

  • Zoro # G2574311


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Overall Height
4 in
Height (In.)
4 in
Includes
Manual Ball Valve
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM1
Zoro #
G2574311
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
3 in
Overall Height
4 in
Height (In.)
4 in
Width (In.)
3 in

Details

Item
Drain Kit
Includes
Manual Ball Valve
Max. Pressure (PSI)
290 psi
NPT Inlet (In.)
1/2 in
Body Material
Steel
Series
EM1
Compatible with Brand
Parker
Drain Type
Automatic Float Drain

Description

Drain Kit, Series EM1, Body Material Steel, Compatible with Brand Parker, Drain Type Automatic Float Drain, Includes Manual Ball Valve, Overall Height 4 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.