Zoro Homepage

Drier 5/8 Od Lld-305S

  • Mfr # 450255-001

  • Zoro # G602333145


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Diameter
3.04 in
Length
9.24 in
Core Type
100% Molecular Sieve
Desiccant Volume
30 cu. in.
Connection Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450255-001
Zoro #
G602333145
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3.04 in
Length
9.24 in
Connection Size
5/8 in

Details

Core Type
100% Molecular Sieve
Desiccant Volume
30 cu. in.
Connection Type
ODF Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.