Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer, 177 SCFM -40F PDP -40F PDP

  • Mfr # BASHL085-40N16AE

  • Zoro # G911938925


product price: $21,822.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure - Maximum
232 psig
Particulate Size - Minimum
0.01 micron
General Purpose Dry Particulate Filter Grade
AO
Oil Vapor Reduction Filter Grade
OVR
Noise Level
75 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASHL085-40N16AE
Zoro #
G911938925
UPC #
-
Country of Origin
United Kingdom

Dimensions

Particulate Size - Minimum
0.01 micron

Details

Operating Pressure - Maximum
232 psig
General Purpose Dry Particulate Filter Grade
AO
Oil Vapor Reduction Filter Grade
OVR
Noise Level
75 dBA
Inlet Flow Rate
177 cfm
General Purpose Dry Particulate Filter Model Number
AOPX030G
High Efficiency Filter Grade
AA
Supply Voltage
85 to 265V
High Efficiency Filter Model Number
AAPX030G
Operating Temperature - Maximum
95 Degrees F
General Purpose Pre-Filter Model Number
AOPX030G
General Purpose Pre-Filter Grade
AO
Operating Pressure - Minimum
58 psig
Supply Phase
Single
High Efficiency Dry Particulate Filter Grade
AA
Ambient Temperature - Maximum
131 Degrees F
Number of Stage
7
Supply Frequency
50/60 Hz
Operating Temperature - Minimum
41 Degrees F
High Efficiency Dry Particulate Filter Model Number
AAPX030G
Dewpoint
-40 Degrees F

Description

Dryer, 177 SCFM -40F PDP -40F PDP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.