Zoro Homepage

Dryer, Liquid Line

  • Mfr # 620

  • Zoro # G0720063


product price: $22.79
/ea

Key Features

Type
Copper
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
Connection Size (In.)
1/4 - 5/16
Overall Length (In.)
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620
Zoro #
G0720063
UPC #
687472027348
Country of Origin
United States

Dimensions

Connection Size (In.)
1/4 - 5/16
Overall Length (In.)
9 1/2 in
Connection Size
1/4 in
System Size - R-410A
2 ton
System Size - R-22
2 ton
For System Size
2 ton
Overall Diameter
1 in
Overall Length
8.5 in

Details

Item
Liquid Line Filter Dryer
Type
Copper
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
R-22 Capacity (Tons)
2 ton
R-410A Capacity
2 ton
Description
Directional Flow With Charging Valve
Standards
UL Listed
Operating Pressure - Maximum
750 psi
Product Type
Liquid Line Filter Dryer
Connection Material
Copper
Body Material
Copper
Connection Type
Sweat
For Refrigerant Type
R-134A, R-22, R-404A, R-410A, R-502, R-507
Water Capacity - R410a
34 drop (125 Degrees F); 39 drop (75 Degrees F)
Core Type
Molecular Sieve
For Refrigerant Group
CFC, HCFC, HFC
Water Capacity - R22
54 drop (125 Degrees F); 59 drop (75 Degrees F)

Description

Liquid Line Filter Dryer, Connection Size (In.) 1/4 - 5/16, Overall Length (In.) 9 1/2 in, R-22 Capacity (Tons) 2 ton, Type Copper, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Directional Flow With Charging Valve, R-410A Capacity 2 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.