Zoro Homepage

Dryer, Liquid Line

  • Mfr # MMS-80

  • Zoro # G2906836


product price: $9.29
/ea

Key Features

Type
Copper
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
Connection Size (In.)
1/4
Overall Length (In.)
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS-80
Zoro #
G2906836
UPC #
687472027355
Country of Origin
United States

Dimensions

Connection Size (In.)
1/4
Overall Length (In.)
7 3/8 in
System Size - R-22
0.5 ton
Overall Length
7.2 in
System Size - R-410A
0.5 ton
For System Size
0.5 ton
Connection Size
1/4 in
Overall Diameter
0.8 in

Details

Item
Liquid Line Filter Dryer
Type
Copper
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
R-22 Capacity (Tons)
1/2 ton
R-410A Capacity
1/2 ton
Description
Non Directional Flow
Standards
UL Listed
Operating Pressure - Maximum
700 psi
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Liquid Line Filter Dryer
Connection Material
Copper
Water Capacity - R410a
17 drop (125 Degrees F); 19 drop (75 Degrees F)
Connection Type
Sweat
Water Capacity - R22
27 drop (125 Degrees F); 29 drop (75 Degrees F)
For Refrigerant Type
R-134A, R-22, R-404A, R-410A, R-502, R-507
Core Type
Molecular Sieve
Body Material
Copper

Description

Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 7 3/8 in, R-22 Capacity (Tons) 1/2 ton, Type Copper, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Non Directional Flow, R-410A Capacity 1/2 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.