Shop PARKER

Dust Cap

  • Mfr # 3009-3

  • Zoro # G816592031


product price: 
$
14.19
/ea

Key Features

Fitting Size
3/8 in
Fitting Connection Type
Threaded
For Hose Type
Hydraulic
Includes
Nipple Protector
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3009-3
Zoro #
G816592031
UPC #
-
Country of Origin
United States
Item
Dust Cap
Fitting Connection Type
Threaded
For Hose Type
Hydraulic
Includes
Nipple Protector
Material
Steel
For Use With
3000 Series Coupler
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Seal Material
Polyurethane
Compatible Series
3000

Description

Dust Cap, For Hose Dash Size -6, Thread Size 3/8 In.-18, For Hose Type Hydraulic, Steel, Seal Material Polyurethane, Includes Nipple Protector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.