Shop PARKER
See all product information
Create Account
Dust Cap
Mfr # 5009-4
Zoro # G116592038
product price:Â
$
22.19
/ea
Key Features
Fitting Size
1/2 in
Includes
Nipple Protector
For Hose Type
Hydraulic
Material
Steel
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5009-4
- Zoro #
- G116592038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1/2 in
- For Hose Dash Size
- -8
Details
- Item
- Dust Cap
- Includes
- Nipple Protector
- For Hose Type
- Hydraulic
- Material
- Steel
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- For Use With
- Quick Coupling
- Fitting Connection Type
- push on
Description
Dust Cap, For Hose Dash Size -8, Thread Size Not Applicable, For Hose Type Hydraulic, Steel, Includes Nipple Protector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.