Shop PARKER
See all product information
Create Account
Dust Cap Assy., Nose Piec
Mfr # FR-502
Zoro # G716592056
product price:Â
$
6.59
/ea
Key Features
Fitting Size
1/2 in
For Use With
Quick Coupling
For Hose Type
Hydraulic
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Material
Molded Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-502
- Zoro #
- G716592056
- UPC #
- -
- Country of Origin
- United States
- Item
- Nose Piece Assembly
- For Use With
- Quick Coupling
- For Hose Type
- Hydraulic
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Material
- Molded Rubber
- Includes
- Nipple Protector
- Color
- Black
- Fitting Connection Type
- push on
Description
Nose Piece Assembly, For Hose Dash Size -8, Thread Size Not Applicable, For Hose Type Hydraulic, Molded Rubber, Includes Nipple Protector