Shop PARKER
See all product information
Create Account
Dust Cap
- Mfr # CFE-372-PN
- Zoro # G816592048
product price:Â
$
5.15
/ea
Key Features
Fitting Size
3/8 in
For Hose Type
Hydraulic
For Use With
FEM Series Coupler
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
Includes
Nipple Protector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFE-372-PN
- Zoro #
- G816592048
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Dust Cap
- For Hose Type
- Hydraulic
- For Use With
- FEM Series Coupler
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Includes
- Nipple Protector
- Material
- Molded PVC
- Color
- Black
- Fitting Connection Type
- push on
- Compatible Series
- FEM
Description
Dust Cap, For Hose Dash Size -6, Thread Size Not Applicable, For Hose Type Hydraulic, Molded PVC, Includes Nipple Protector