Shop PARKER
See all product information
Create Account
Dust Cap
Mfr # CFE-502-PN
Zoro # G516592034
product price:Â
$
5.59
/ea
Key Features
Fitting Size
1/2 in
Includes
Nipple Protector
For Use With
FEM-FEC Series Coupler
For Hose Type
Hydraulic
Material
Molded PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFE-502-PN
- Zoro #
- G516592034
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Dust Cap
- Includes
- Nipple Protector
- For Use With
- FEM-FEC Series Coupler
- For Hose Type
- Hydraulic
- Material
- Molded PVC
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- Compatible Series
- FEC, FEM
- Fitting Connection Type
- push on
- Color
- Black
Description
Dust Cap, For Hose Dash Size -8, Thread Size Not Applicable, For Hose Type Hydraulic, Molded PVC, Includes Nipple Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.