Shop PARKER
See all product information
Create Account
Dust Plug
Mfr # 5205-4
Zoro # G516592041
product price:Â
$
9.29
/ea
Key Features
Fitting Size
1/2 in
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
For Hose Type
Hydraulic
Includes
Coupler Protector
For Use With
Quick Coupling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5205-4
- Zoro #
- G516592041
- UPC #
- -
- Country of Origin
- United States
- Item
- Dust Plug
- Application
- Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
- For Hose Type
- Hydraulic
- Includes
- Coupler Protector
- For Use With
- Quick Coupling
- Material
- Steel
- Fitting Connection Type
- push on
- Color
- Black
Description
Dust Plug, For Hose Dash Size -8, Thread Size Not Applicable, For Hose Type Hydraulic, Steel, Includes Coupler Protector