Shop PARKER

Dust Plug

  • Mfr # H3-65

  • Zoro # G316592050


product price: 
$
14.29
/ea

Key Features

Fitting Size
3/8 in
Material
Aluminum
Includes
Coupler Protector
For Hose Type
Hydraulic
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H3-65
Zoro #
G316592050
UPC #
-
Country of Origin
United States
Item
Dust Plug
Material
Aluminum
Includes
Coupler Protector
For Hose Type
Hydraulic
Application
Construction Equipment; Farm Equipment; Filling Systems; Fluid Transfer; Hydraulic Tools; Implements; Mobile Equipment; Tractors
For Use With
60 Series Coupler
Compatible Series
60
Fitting Connection Type
push on

Description

Dust Plug, For Hose Dash Size -6, Thread Size Not Applicable, For Hose Type Hydraulic, Aluminum, Includes Coupler Protector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.