Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Protection Cap, 3/4 In

  • Mfr # H6-66M

  • Zoro # G3965300


product price: $9.35
/ea

Key Features

Type
3/4 in
For Use With
Quick Couplings
Includes
Nipple Protector
Standards
ISO 7241-1
Fitting Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6-66M
Zoro #
G3965300
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/4 in

Details

Item
Dust Cap
Type
3/4 in
For Use With
Quick Couplings
Includes
Nipple Protector
Standards
ISO 7241-1
For Hose Type
Hydraulic
Material
Rubber

Description

Dust Cap, For Hose Type Hydraulic, For Use With Quick Couplings, Rubber, ISO 7241-1, Includes Nipple Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.