Zoro Homepage

Dust Protection Plug, 1/2 In

  • Mfr # H4-65M

  • Zoro # G3965258


product price: $5.25
/ea

Key Features

Type
1/2 in
For Use With
Quick Couplings
Includes
Coupler Protector
Standards
ISO 7241-1
For Hose Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4-65M
Zoro #
G3965258
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/2 in

Details

Item
Dust Plug
Type
1/2 in
For Use With
Quick Couplings
Includes
Coupler Protector
Standards
ISO 7241-1
For Hose Type
Hydraulic
Material
Rubber

Description

Dust Plug, For Hose Type Hydraulic, For Use With Quick Couplings, Rubber, ISO 7241-1, Includes Coupler Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.