Dust Protection Plug, 1/4 In
Mfr # H2-65M
Zoro # G3965276
product price: $3.59
/eaKey Features
Type
1/4 in
For Use With
Quick Couplings
Includes
Coupler Protector
Standards
ISO 7241-1
For Hose Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2-65M
Zoro #
G3965276
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
1/4 in
Details
Item
Dust Plug
Type
1/4 in
For Use With
Quick Couplings
Includes
Coupler Protector
Standards
ISO 7241-1
For Hose Type
Hydraulic
Material
Rubber
Description
Dust Plug, For Hose Type Hydraulic, For Use With Quick Couplings, Rubber, ISO 7241-1, Includes Coupler Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.