This item is Discontinued.

Parker Elbow, Brass, Flared 1/4 in, MNPT 1/4 in L249F-4-4

This item is Discontinued.

Parker

Elbow, Brass, Flared 1/4 in, MNPT 1/4 in (Discontinued)

Mfr # L249F-4-4
Zoro # G4522831
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L249F-4-4
Zoro #
G4522831
UPC #
-
Country of Origin
Mexico
Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Elbow Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Pipe Fitting Connection Type
Flare x MNPT
Max. Pressure
1400 psi
Standards
SAE J512, SAE J513, UL Listed
Maximum Operating Pressure
1,400 psi
Fitting Side B Connection Type
MNPT
Flare Angle
45 Degrees
Fitting Material
Brass
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Flared
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Application
Natural Gases, LP Gases
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-65 Degrees F
Fitting Features
Rigid
Product Type
Flared Fitting Adapter
Operating Pressure - Maximum
1,400 psi
Material Grade
C27450
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
For Media Type
Gases
Fitting Side 1 Connection Type
Flared

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
29/32 in
Fitting Thread Size
7/16"-20
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Wire Rope Length
29/32 in
Length
29/32 in

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16 In.-20, Hex Size Not Applicable, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.