Zoro Homepage

Elbow 90 Fem Met Swivel

  • Mfr # 11C43-16-8

  • Zoro # G9212574


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
M24-1.5 x 1/2 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C43-16-8
Zoro #
G9212574
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
M24-1.5 x 1/2 in
Length (In.)
2.83
Thread Size
M24-1.5
Hydraulic Fitting Thread Size
M24-1.5
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
M24-1.5

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Finish
Zinc
Hydraulic Fitting Connection Type
Crimpable
Material
Steel
Hydraulic Fitting Thread Type
Female Metric Swivel
Hydraulic Hose I.D.
1/2 in
For Use With Hose Series
787TC; 787ST; 797TC; 797ST
Thread Angle (Deg.)
24
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Reusable
No
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Thread Type
Metric
Hose Fitting A Connection Type
Metric
Fitting Movement
Swivel
Max. Working Pressure @ 70 F
6,000 psi

Description

Elbow 90 Fem Met Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.