Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/2 in, MNPT 1/8 in

  • Mfr # 270NTA-8-8

  • Zoro # G4150819


product price: $16.19
/ea

Key Features

Sub-Category
Elbows
Tube Size
1/2 in
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Material
Brass
Thread Size
11/16-20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270NTA-8-8
Zoro #
G4150819
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Thread Size
11/16-20"
Length
1.65"
Pipe Size
1/2"
Overall Length
1 21/32 in
Thread Size B
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
11/16-20

Details

Item
Compression Fitting Elbow
Sub-Category
Elbows
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Material
Brass
Type
Airbrake
Application
Air
Connection
Compression
Temp. Range
-40 Degrees to 200 Degrees F
For Use With
SAE J844 Tubing
Pressure (PSI)
150
Finish
Brass
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Fitting Brands
Parker Hannifin
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Compatible Tube Material
Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Series
NTA
Thread Sealant Type
Vibra-Seal
Fitting Side B Connection Type
FNPT
Fitting Shape
Elbow
Connector Type
Adapter
Material Grade
CA360
Operating Temperature - Minimum
-40 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
FNPT
Fitting Features
Rigid
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 11/16-20, Series NTA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.