Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/2 in, MNPT 3/8 in

  • Mfr # VS269NTA-8-4

  • Zoro # G4081743


product price: $7.29
/ea

Key Features

Thread Size
11/16"-20
Pipe Fitting Connection Type
MNPT x Tube
Connection
Tube x MNPT
Pipe Size
1/4 in
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS269NTA-8-4
Zoro #
G4081743
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16"-20
Pipe Size
1/4 in
Pipe Size (Fittings)
1/4"
Length
1.38 in
Tube Size
1/2 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 3/8 in
Thread Size B
11/16-20
Thread Size 2
11/16-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Pipe Fitting Connection Type
MNPT x Tube
Connection
Tube x MNPT
Basic Pipe Fitting Shape
Elbow
Item
Compression Fitting Elbow
Material
Brass
Type
Compression
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Compatible Fitting Brands
Parker Hannifin
Series
NTA
Fitting Side B Connection Type
MNPT
Application
Air
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Thread Sealant Type
Vibra-Seal
Fitting Shape
Elbow
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Material Grade
CA360
Precleaned Type
Cleaned
Fitting Features
Rigid
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 11/16-20, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.