Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/4 in, FNPT 1/4 in

  • Mfr # 270NTA-4-2

  • Zoro # G4150870


product price: $6.79
/ea

Key Features

Sub-Category
Elbows
Tube Size
1/4 in
Length
1.02"
Connection
Compression
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270NTA-4-2
Zoro #
G4150870
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/4 in
Length
1.02"
Thread Size
7/16-24"
Pipe Size
1/8"
Thread Size B
7/16-24
Overall Length
1 1/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Elbow
Sub-Category
Elbows
Connection
Compression
Application
Air
Type
Airbrake
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
For Use With
SAE J844 Tubing
Finish
Brass
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Fitting Brands
Parker Hannifin
System of Measurement
Imperial
Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Thread Sealant Type
Vibra-Seal
Maximum Operating Pressure
150 psi
Series
NTA
Fitting Shape
Elbow
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
FNPT
For Media Type
Air
Material Grade
CA360

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 7/16-24, Series NTA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.