Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/4 in, FNPT 1/8 in

  • Mfr # 270NTA-4-4

  • Zoro # G4150861


product price: $14.79
/ea

Key Features

Sub-Category
Elbows
Tube Size
1/4 in
Connection
Compression
Temp. Range
-40 Degrees to 200 Degrees F
Pipe Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270NTA-4-4
Zoro #
G4150861
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size
1/4"
Length
1.11"
Thread Size
7/16-24"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
7/16-24
Overall Length
1 1/8 in
Thread Size 2
7/16-24
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Sub-Category
Elbows
Connection
Compression
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Type
Airbrake
For Use With
SAE J844 Tubing
Application
Air
Pressure (PSI)
150
Material
Brass
Finish
Brass
System of Measurement
Imperial
Compatible Fitting Brands
Parker Hannifin
Thread Sealant Type
Vibra-Seal
Fitting Material
Brass
Compatible Tube Material
Nylon
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
40 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Series
NTA
Fitting Shape
Elbow
Connector Type
Adapter
For Media Type
Air
Fitting Features
Rigid
Material Grade
CA360
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 7/16-24, Series NTA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.