Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/4 in, MNPT 1/4 in

  • Mfr # VS269NTA-4-2

  • Zoro # G3948926


product price: $4.79
/ea

Key Features

Pipe Size (Fittings)
1/8"
Thread Size
7/16"-24
Type
Compression
Pressure (PSI)
150
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS269NTA-4-2
Zoro #
G3948926
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Thread Size
7/16"-24
Pipe Size
1/8 in
Length
0.95 in
Tube Size
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
15/16 in
Thread Size B
7/16-24
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
7/16-24

Details

Type
Compression
Item
Compression Fitting Elbow
Pressure (PSI)
150
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Connection
Tube x MNPT
Pipe Fitting Connection Type
MNPT x Tube
Specific Pipe Fitting Shape
90 Degree Elbow
Material
Brass
Basic Pipe Fitting Shape
Elbow
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Series
NTA
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon
Thread Sealant Type
Vibra-Seal
Maximum Operating Temperature
200 Degrees F
Application
Air
Fitting Side A Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Elbow
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Fitting Features
Rigid
Material Grade
CA360
Operating Pressure - Maximum
150 psi
For Media Type
Air
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 7/16-24, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.