Zoro Homepage

Elbow, Brass, Comp. 3/4 in, MNPT 1/8 in

  • Mfr # VS269NTA-12-12

  • Zoro # G4178781


product price: $44.19
/ea

Key Features

Thread Size
1"-18
Pipe Fitting Connection Type
MNPT x Tube
Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS269NTA-12-12
Zoro #
G4178781
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-18
Tube Size
3/4 in
Pipe Size (Fittings)
3/4"
Length
1.77 in
Pipe Size
3/4 in
Overall Length
1 25/32 in
Thread Size B
1-18
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size 2
1-18
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 1-18, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.