Zoro Homepage

Elbow, Brass, Comp. 3/8 in, FNPT 3/8 in

  • Mfr # 270NTA-6-6

  • Zoro # G4150837


product price: $11.79
/ea

Key Features

Tube Size
3/8 in
Sub-Category
Elbows
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
For Use With
SAE J844 Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270NTA-6-6
Zoro #
G4150837
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Length
1.39"
Pipe Size
3/8"
Thread Size
17/32-24"
Thread Size B
17/32-24
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
17/32-24
Fitting Side 2 Pipe Size
3/8 in

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 17/32-24, Series NTA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.