Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 5/8 in, MNPT 1/2 in

  • Mfr # VS269NTA-10-8

  • Zoro # G3969585


product price: $12.29
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Pipe Size (Fittings)
1/2"
Connection
Tube x MNPT
Material
Brass
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS269NTA-10-8
Zoro #
G3969585
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Thread Size
13/16"-18
Tube Size
5/8 in
Length
1.58 in
Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size B
13/16-18
Overall Length
1 19/32 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
13/16-18
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Temp. Range
-40 Degrees to 200 Degrees F
Connection
Tube x MNPT
Material
Brass
Pressure (PSI)
150
Item
Compression Fitting Elbow
Type
Compression
Pipe Fitting Connection Type
MNPT x Tube
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Application
Air
Thread Sealant Type
Vibra-Seal
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Compatible Tube Material
Nylon
Series
NTA
Fitting Side B Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Pressure
150 psi
Fitting Shape
Elbow
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
For Media Type
Air
Material Grade
CA360
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 13/16-18, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.