Elbow, Brass, Push-Fit1/2in, FNPT1/4in
Mfr # 170PTCNS-8-4
Zoro # G5434987
product price: $36.99
/eaKey Features
Tube Size
1/2 in
Sub-Category
Elbows
Application
Air
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170PTCNS-8-4
Zoro #
G5434987
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2 in
Overall Length
1 1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Description
Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.