Zoro Homepage

Elbow, Brass, Push-Fit1/2in, FNPT3/8in

  • Mfr # 170PTCNS-8-6

  • Zoro # G5576877


product price: $19.15
/ea

Key Features

Sub-Category
Elbows
Tube Size
1/2 in
Material
Brass
Application
Air
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170PTCNS-8-6
Zoro #
G5576877
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Overall Length
1 3/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.