Zoro Homepage

Elbow, Brass, Push-Fit1/4", Push-Fit1/4"

  • Mfr # 165PTC-4

  • Zoro # G4158192


product price: $12.79
/ea

Key Features

Basic Pipe Fitting Shape
Elbow
Tube Outside Dia.
1/4"
Max. Pressure
250 psi
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165PTC-4
Zoro #
G4158192
UPC #
-
Country of Origin
United States

Dimensions

Tube Outside Dia.
1/4"
Length
0.85 in
Tube Size
1/4 in
Overall Length
13/16 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Basic Pipe Fitting Shape
Elbow
Max. Pressure
250 psi
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Basic Material
Brass
Special Features
Prestomatic Fitting is a Robust, Innovative Collet Design Ensures Positive Grip on the Tubing; Rigid Stainless Steel tube support Assures Maximum Flow and Superior Side Load Leakage Resistance; Quick Connect Push-in Fitting for Leak proof tube connections
Item
Push-Fit Elbow Fitting
System of Measurement
Imperial
Material
Brass
Industry Type
Heavy Duty Truck; Trailer; Mobile; Rail
Temp. Range
-40 Degrees to 200 Degrees F
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Elbow Union
Type
Push to Connect
Tube Fitting Material
Nylon
Max. Temp.
200 Degrees F
Compliance
SAEJ2494, DOT FMVSS 571.106
Basic Pipe Fitting Material
Metal
Gasket Material
Buna N
Pressure (PSI)
250
Pipe Fitting Connection Type
Push-To-Connect
Connection
Tube x Tube
For Use With
Use with SAE J844 Type A & B, Nylon tubing with Prestomatic Fittings; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines; D.O.T. Approved Air Brake Fitting for Servicing Nylon Brake and Secondary Air Lines; Quick connecting Push-in Fittings for Servicing Work by Fleets, Repair Shops and Farm Implement Dealers; All brass air brake fitting; Use in Secondary Air Applications such as Pneumatic Doors for Rail, Air Seats, Shock Absorbers and in Cab Instruments
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Type
Button
Minimum Operating Temperature
-40 Degrees F
Color
Gold
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Nylon
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
Push-to-Connect
Specific Fitting Shape
90 Degrees Elbow
Application
Air
Fitting Shape
Elbow
Release Ring Material
Buna N
Resistance Properties
Impact-Resistant
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Series
PTC Brass
Operating Temperature - Maximum
230 Degrees F
For Media Type
Air
Material Grade
C36000
Connector Type
Union
Operating Pressure - Maximum
250 psi

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.