Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/8in, FNPT1/8in

  • Mfr # 170PTCNS-6-2

  • Zoro # G5576886


product price: $26.49
/ea

Key Features

Sub-Category
Elbows
Tube Size
3/8 in
For Use With
SAE J844 Tubing
Type
DOT Fitting
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170PTCNS-6-2
Zoro #
G5576886
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Length
1.12 in
Outside Dia.
3/8 in
Thread Size
1/8 in
Pipe Size
1/8 in
Overall Length
1 1/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Sub-Category
Elbows
For Use With
SAE J844 Tubing
Type
DOT Fitting
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Temp. Range
-40 Degrees to 200 Degrees F
Application
Air
Pressure (PSI)
250 psi
Material
Brass
Gasket Material
Buna N
Connection
Tube x FNPT
Color
Gold
Resistance Properties
Impact-Resistant
System of Measurement
Imperial
Fitting Material
Brass
Release Type
Button
Release Ring Material
Buna N
Compatible Tube Material
Nylon
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Specific Fitting Shape
90 Degrees Elbow Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Material Grade
C36000
Fitting Side 2 Connection Type
FNPT
Fitting Features
Rigid
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
230 Degrees F
Operating Pressure - Maximum
250 psi
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F
Series
PTC Brass

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.