Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/8in, MNPT1/8in

  • Mfr # 169PTC-6-2

  • Zoro # G4023966


product price: $20.29
/ea

Key Features

Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
-40 Degrees to 200 Degrees F
Gasket Material
Buna N
Tube Size
3/8 in
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169PTC-6-2
Zoro #
G4023966
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size
1/8 in
Thread Size
1/8 in
Hex Size
11/16 in
Pipe Size (Fittings)
1/8"
Length
1.11 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 1/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Specific Pipe Fitting Shape
90 Degree Elbow
Item
Push-Fit Elbow Fitting
Temp. Range
-40 Degrees to 200 Degrees F
Gasket Material
Buna N
Pressure (PSI)
250
Basic Pipe Fitting Material
Metal
Type
Push to Connect
Basic Pipe Fitting Shape
Elbow
Connection
Tube x MNPT
Material
Brass
Pipe Fitting Connection Type
MNPT x Tube
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Release Type
Button
Release Ring Material
Buna N
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
200 Degrees F
Color
Gold
Fitting Side B Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Compatible Tube Material
Nylon
Resistance Properties
Impact-Resistant
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Application
Air
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
230 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36000
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
250 psi
Fitting Features
Swivel
For Media Type
Air
Series
PTC Brass
Operating Temperature - Minimum
-40 Degrees F
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.