Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit5/8", Push-Fit5/8"

  • Mfr # 165PTC-10

  • Zoro # G3898456


product price: $41.29
/ea

Key Features

Material
Brass
Special Features
Prestomatic Fitting is a Robust, Innovative Collet Design Ensures Positive Grip on the Tubing; Rigid Stainless Steel tube support Assures Maximum Flow and Superior Side Load Leakage Resistance; Quick Connect Push-in Fitting for Leak proof tube connections
Basic Pipe Fitting Material
Metal
Connection
Tube x Tube
Tube Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165PTC-10
Zoro #
G3898456
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Tube Outside Dia.
5/8"
Length
1.57 in
Overall Length
1 1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in

Details

Material
Brass
Special Features
Prestomatic Fitting is a Robust, Innovative Collet Design Ensures Positive Grip on the Tubing; Rigid Stainless Steel tube support Assures Maximum Flow and Superior Side Load Leakage Resistance; Quick Connect Push-in Fitting for Leak proof tube connections
Basic Pipe Fitting Material
Metal
Connection
Tube x Tube
For Use With
Use with SAE J844 Type A & B, Nylon tubing with Prestomatic Fittings; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines; D.O.T. Approved Air Brake Fitting for Servicing Nylon Brake and Secondary Air Lines; Quick connecting Push-in Fittings for Servicing Work by Fleets, Repair Shops and Farm Implement Dealers; All brass air brake fitting; Use in Secondary Air Applications such as Pneumatic Doors for Rail, Air Seats, Shock Absorbers and in Cab Instruments
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
System of Measurement
Imperial
Basic Material
Brass
Pressure (PSI)
250
Pipe Fitting Material
Brass
Item
Push-Fit Elbow Fitting
Max. Temp.
200 Degrees F
Basic Pipe Fitting Shape
Elbow
Type
Push to Connect
Specific Pipe Fitting Shape
Elbow Union
Tube Fitting Material
Nylon
Max. Pressure
250 psi
Temp. Range
-40 Degrees to 200 Degrees F
Industry Type
Heavy Duty Truck; Trailer; Mobile; Rail
Compliance
SAEJ2494, DOT FMVSS 571.106
Gasket Material
Buna N
Pipe Fitting Connection Type
Push-To-Connect
Application
Air
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
250 psi
Specific Fitting Shape
90 Degrees Elbow
Fitting Material
Brass
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Type
Button
Compatible Tube Material
Nylon
Release Ring Material
Buna N
Color
Gold
Resistance Properties
Impact-Resistant
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
230 Degrees F
Material Grade
C36000
Series
PTC Brass
Operating Pressure - Maximum
250 psi
For Media Type
Air

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.