Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit5/8in, MNPT1/2in

  • Mfr # 169PTC-10-8

  • Zoro # G4119902


product price: $36.39
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
250
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169PTC-10-8
Zoro #
G4119902
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Hex Size
7/8 in
Pipe Size
1/2 in
Pipe Size (Fittings)
1/2"
Length
1.53 in
Thread Size
1/2 in
Overall Length
1 15/32 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
250
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Material
Brass
Type
Push to Connect
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Pipe Fitting Connection Type
MNPT x Tube
Connection
Tube x MNPT
Gasket Material
Buna N
Item
Push-Fit Elbow Fitting
Release Type
Button
Release Ring Material
Buna N
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Resistance Properties
Impact-Resistant
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Minimum Operating Temperature
-40 Degrees F
Compatible Tube Material
Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
200 Degrees F
Color
Gold
Fitting Side A Connection Type
Push-to-Connect
Application
Air
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-40 Degrees F
Connector Type
Adapter
Series
PTC Brass
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Operating Pressure - Maximum
250 psi
Material Grade
C36000
Operating Temperature - Maximum
230 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.