Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit5/8in, MNPT3/8in

  • Mfr # 169PTC-10-6

  • Zoro # G4002582


product price: $37.29
/ea

Key Features

Basic Pipe Fitting Shape
Elbow
Length
1.53 in
Pipe Fitting Connection Type
MNPT x Tube
Pressure (PSI)
250
Tube Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169PTC-10-6
Zoro #
G4002582
UPC #
-
Country of Origin
United States

Dimensions

Length
1.53 in
Tube Size
5/8 in
Thread Size
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
3/4 in
Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 15/32 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
MNPT x Tube
Pressure (PSI)
250
Temp. Range
-40 Degrees to 200 Degrees F
Item
Push-Fit Elbow Fitting
Specific Pipe Fitting Shape
90 Degree Elbow
Material
Brass
Connection
Tube x MNPT
Type
Push to Connect
Basic Pipe Fitting Material
Metal
Gasket Material
Buna N
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Color
Gold
Fitting Side B Connection Type
MNPT
Release Ring Material
Buna N
Maximum Operating Pressure
250 psi
Compatible Tube Material
Nylon
Application
Air
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Resistance Properties
Impact-Resistant
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Material
Brass
Release Type
Button
Fitting Shape
90 Degrees Elbow
Fitting Features
Swivel
Material Grade
C36000
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
230 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
MNPT
Series
PTC Brass
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.