Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Composite, Push-Fit1/2", 1/2", PK10

  • Mfr # 369PTCSP-8-8

  • Zoro # G4526523


product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
250 psi
Type
DOT Fitting
Temp. Range
-40 Degrees to 200 Degrees F
Tube Size
1/2 in
Standards
DOT FMVSS 571.106, SAE J2494-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369PTCSP-8-8
Zoro #
G4526523
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Length
1.5 in
Overall Length
1 1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Elbow Fitting
Pressure (PSI)
250 psi
Type
DOT Fitting
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE J2494-3
Fitting Material
Composite
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Specific Fitting Shape
90 Degrees Elbow Adapter
Maximum Operating Pressure
250 psi
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Impact-Resistant
Fitting Side B Connection Type
Push-to-Connect
Color
Black
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Air
Release Type
Button
Compatible Tube Material
Nylon
Fitting Shape
Elbow
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
250 psi
Fitting Side 2 Connection Type
Push-to-Connect
Series
PTC Composite
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.