Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Composite, PushFit1/2", 1/2", PK10

  • Mfr # 365PTC-8

  • Zoro # G4542352


product price: $223.99
/pk 10, $22.40/ea
Free Shipping & Returns

Key Features

Standards
DOT FMVSS 571.106, SAE J2494-3
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
250 psi
Type
DOT Fitting
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365PTC-8
Zoro #
G4542352
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Length
1.11 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Standards
DOT FMVSS 571.106, SAE J2494-3
Item
Push-Fit Elbow Fitting
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
250 psi
Type
DOT Fitting
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
250 psi
Fitting Material
Composite
Specific Fitting Shape
90 Degrees Elbow
Color
Black
Application
Air
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Release Type
Button
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Impact-Resistant
Compatible Tube Material
Nylon
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Series
PTC Composite

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.