Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp. 1/2 in, ORB 3/4 in

  • Mfr # 8-10 C5OLO-S

  • Zoro # G2154004


product price: $15.89
/ea

Key Features

Fitting Shape
Elbow
Fitting Material
Steel
Fitting Connection Type
SAE-ORB x ORFS
Thread Size
7/8-14
Tube Fitting Material
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-10 C5OLO-S
Zoro #
G2154004
UPC #
-
Country of Origin
Philippines

Dimensions

Thread Size
7/8-14
Tube Size
1/2 in
Thread Size B
7/8-14
Overall Length
1 7/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.148 in
Thread Size 2
7/8-14
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Elbow
Fitting Shape
Elbow
Fitting Material
Steel
Fitting Connection Type
SAE-ORB x ORFS
Tube Fitting Material
Zinc Plated Steel
Max. Pressure
6000 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Temp. Range
-30 to 250 Degrees F
Specific Fitting Shape
90 Degrees Elbow Adapter
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
SAE-ORB x ORFS
Standards
SAE J1453
Finish
Zinc Nickel-Plated
Compatible Tube Hardness
72 HRB
Minimum Operating Temperature
65 Degrees F
Series
Seal-Lok
Maximum Operating Pressure
6,000 psi
Resistance Properties
Vibration-Resistant
Application
Air
Finish/Coating
Zinc Nickel-Plated
System of Measurement
Imperial
Fitting Side A Connection Type
Male O-Ring Face Seal
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Compatible Fitting Brands
Seal-Lok(TM)
Fitting Side B Connection Type
Male SAE-ORB
Maximum Operating Temperature
500 Degrees F
Sub-Category
Elbows
Connection
SAE-ORB x Tube
Pressure (PSI)
6000
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
ORB
Operating Temperature - Maximum
500 Degrees F
Operating Pressure - Maximum
6,000 psi

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Seal-Lok(TM), Thread Size B 7/8-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.