Element, 20 Micron, Microglass, 12At
- Mfr # 928764
- Zoro # G1661073
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Filter Media - Filters
Fiberglass
Micron Rating
20
Max. Pressure
150 psi
Parker Interchange
928764
For Use With
Mfr. No. 12AT20BN15BBH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 928764
- Zoro #
- G1661073
- UPC #
- -
- Country of Origin
- United States
- Filter Media - Filters
- Fiberglass
- Micron Rating
- 20
- Max. Pressure
- 150 psi
- Parker Interchange
- 928764
- For Use With
- Mfr. No. 12AT20BN15BBH
- Seal
- Nitrile
- Max. Flow GPM
- 20
- Filter Media
- Microglass
- Item
- Element,20 Micron,Microglass,12At
- Filters
- Return Line
- Microns
- 20
- Operating Pressure (PSI)
- 150
- Housing Type
- Single
- Max. Flow
- 20 gpm
Dimensions
- Thread Size
- 1"-12
Description
Element,20 Micron,Microglass,12At
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.