Zoro Homepage
This item is Discontinued.
No Product Image Available

EO Test point w. thread M16x2 (Discontinued)

  • Mfr # VKA3/16SCF
  • Zoro # G310039377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKA3/16SCF
Zoro #
G310039377
UPC #
-
Country of Origin
Poland

Description

Parker's in-line diagnostic tees are designed around the two most common hydraulic tube and hose interfaces: o-ring face seal ORFS, Seal-Lok, and 37 Deg flare JIC, Triple-Lok. Developed to work in conjunction with electronic diagnostic products available from Parker's Quick Coupling Division and other mechanical pressure and temperature sensing equipment, this product line is designed to be installed to a hose assembly or tube line without displacing the port adapter. Markets: - Construction - Mobile - Agriculture - Material Handling - Machine Tool - Oil & Gas - MRO Features/Benefits: - ORFS and 37 Deg flare swivel feature offers unlimited positioning without displacing port adapter. - Enlarged and lengthened body hex ensures diagnostic port offers full thread engagement and pressure capability. - Diagnostic tee product line includes: Diagnostic Test Point EMA3 and PD Series, conversion adapter, and pressure gauge adapters. - Available in steel in sizes 1/4'' through 1 1/2'' or 6mm through 38mm with working pressures up to 10,000 psi. Applications: - In-line pressure and temperature measurements - In-line oil sampling - In field diagnostic without removal of port adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.