Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G35LCF
- Zoro #
- G809841245
- UPC #
- -
- Country of Origin
- Poland
Description
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring EO-PSR or DPR or elastomeric seal EO-2. Markets: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Material Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water Applications: Suitable for general hydraulic applications. Features/ benefits: - Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications. - High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar S series and 500 bar L series, so that the fittings can be used in a wide range of applications.