
Expansion Valve, Thrmstc 3/8 In, 1/2 Out, 60 Cap
Mfr # 040281-01
Zoro # G002333066
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Capillary Length (In.)
60 in
Outlet Size
1/2 in
Max. Pressure
450 psi
Inlet Type
SAE
Outlet Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040281-01
Zoro #
G002333066
UPC #
-
Country of Origin
United States
Dimensions
Capillary Length (In.)
60 in
Outlet Size
1/2 in
Inlet Size
3/8 in
Details
Item
Complete Valve
Max. Pressure
450 psi
Inlet Type
SAE
Outlet Type
SAE
Type
C
Strainer Type
100 Mesh Removable
Equalizer Method
Internally Equalized
Refrigerant Type
R-134a
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.