Zoro Homepage

#0-80 Socket Head Cap Screw, 1/2 in Length

  • Mfr # NAS1351N00-8

  • Zoro # G8638190


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Hex Drive
Thread Size
#0-80
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1351N00-8
Zoro #
G8638190
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Screw Length
1/2 in

Details

Item
Socket Head Cap Screw
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,0-80X1/2 In.,A286

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.