#0-80 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in Length
Mfr # NAS1351N00-2
Zoro # G8638303
product price: $0.93
/eaSold in multiples of 25 for $23.25
Key Features
Hex Drive
Thread Size
#0-80
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAS1351N00-2
Zoro #
G8638303
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#0-80
Screw Length
1/8 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,0-80X1/8 In.,A286
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.