#10-32 Socket Head Cap Screw, A286, 5/16 in Length
Mfr # NAS1351N3-5
Zoro # G9361884
product price: $2.29
/eaSold in multiples of 56 for $128.24
Key Features
Hex Drive
Material
A286
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAS1351N3-5
Zoro #
G9361884
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Length
5/16 in
Details
Item
Socket Head Cap Screw
Material
A286
Drive Type
Hex
System of Measurement
Inch
Description
Socket Head Cap Screw,10-32X5/16 In.,A286
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.