
1/2"-13 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 3 in Length
Mfr # 50C300KCSS/FT
Zoro # G1156612
product price: $9.49
/eaKey Features
Flat Head
Hex Drive
Thread Size
1/2"-13
Screw Length
3 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C300KCSS/FT
Zoro #
G1156612
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Screw Length
3 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,1/2-13x3,18-8 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.