Zoro Homepage

1/2"-13 Socket Head Cap Screw, Flat, Plain Stainless Steel, 2-1/2 in Length, 5 PK

  • Mfr # 50C250KCSS/FT

  • Zoro # G1156168


product price: $38.19
/pk 5, $7.64/ea

Key Features

Flat Head
Hex Drive
Thread Size
1/2"-13
Screw Length
2-1/2 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C250KCSS/FT
Zoro #
G1156168
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Screw Length
2-1/2 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,1/2-13x2-1/,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products