1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 5 PK

  • Mfr # 50F175KCSS

  • Zoro # G1159607


product price: $29.19
/pk 5, $5.84/ea

Key Features

Hex Drive
Thread Size
1/2"-20
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50F175KCSS
Zoro #
G1159607
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Screw Length
1-3/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,1/2-20x1-3/,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.