Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 5 PK

  • Mfr # 12C125KCSS

  • Zoro # G1157540


product price: $8.55
/pk 5, $1.71/ea

Key Features

Hex Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12C125KCSS
Zoro #
G1157540
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12-24
Screw Length
1-1/4 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch

Description

Socket Head Cap Screw,12-24x1 1/4,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.