Zoro Homepage

1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length

  • Mfr # NAS1352N4-4

  • Zoro # G9361972


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Hex Drive
Thread Size
1/4"-20
Screw Length
1/4 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1352N4-4
Zoro #
G9361972
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
1/4 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,1/4-20X1/4 In.,A286

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products