
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 4-1/2 in Length, 10 PK
Mfr # 25C425KCSS
Zoro # G1155197
product price: $29.59
/pk 10, $2.96/eaKey Features
Hex Drive
Thread Size
1/4"-20
Screw Length
4-1/2 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25C425KCSS
Zoro #
G1155197
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
4-1/2 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,1/4-20x4-1,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.