
1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 50 PK
Mfr # 25F100KCSS
Zoro # G9195745
product price: $38.45
/pk 50, $0.77/eaKey Features
Hex Drive
Thread Size
1/4"-28
Screw Length
1 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25F100KCSS
Zoro #
G9195745
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Screw Length
1 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw 1/4-28x1,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.